Beli personal safety equipment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UVEX Safety Spectacles i-3 (Kacamata Safety)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp239.900

    UVEX Safety Spectacles i-3 (Kacamata Safety)
    atribut:
    • Lens Material: Polycarbonate (PC)
    • UV Protection: UV 400
  2. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  3. UVEX Kacamata Safety Super-Fit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

  4. UVEX Full View Safety Goggles
    Rating:
    80% of 100
    (2)
    Mulai

    Rp479.900

    UVEX Full View Safety Goggles
    atribut:
    • Lens Material: Polycarbonate
  5. Shell Gadinia A227
    Mulai

    Rp13.999.900

    Shell Gadinia A227
    Deskripsi:
    Shell Gadinia S3 30Lubricants for medium-speed marine diesel engines running on distillate fuelsShell Gadinia S3 30 is a high quality, multifunctional diesel engine lubricant which has been specially designed for the most severe service main propulsion and auxiliary marine trunk piston engines burning distillate, hybrid and bio-fuels with a sulphur content up to 1%. The newly formulated Shell Gadinia S3 30 has also been optimised for use in non-engine applications which are typically found on board such as gearboxes, clutches and stern tubes.Main Applications- Highly rated, medium speed, main propulsion & auxiliary trunk-piston stationary & marine diesel engines.- Shell Gadinia S3 30 will also perform satisfactorily in smaller high-speed engines typically used in fishing fleets which operate under arduous conditions and have small sump sizes.- Turbochargers, oil filled stern tubes and variable pitch propellers.- Deck machinery & other marine applications requiring SAE 30 viscosity oils.Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.Health, Safety & Environment- Health and SafetyShell Gadinia S3 30 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.- Condition MonitoringShell RLA engine condition monitoring service enables the ship operator to monitor the condition of the oil and equipment and to take remedial action when necessary. This helps to avioid breakdowns and costly downtime.Shell RLA OPICA is an integrated software system enabling RLA data to be received electronically in the office and/or on the vessel. It contains powerful data management and graphics, enabling efficiency gains in report handling and machine condition monitoring.
    atribut:
    • Size (L): 209.0
    • Viscosity Index: 103
    • Base Number (mg KOH/g): 12
    • Density (kg/m³): 890 @15°C
    • Load Carrying Capacity (FZG Gear Machine): Failure load stage 12
    • Pour Point (°C): -21
    • Sulphated Ash (% m/m): 1.5
  6. Shell Paper March Oil A227
    Mulai

    Rp15.999.900

    Shell Paper March Oil A227
    Deskripsi:
    Shell Paper Machine OilS3 M 150Paper Machine Circulating OilsShell Paper Machine Oils S3 M are high performance oils based on modern ashless additive technology. They are designed to provide excellent all round protection for the diverse needs and conditions found in modern paper machines. They meet the requirements of Metso, SKF and Voith systems.Main Applications- Paper machine applicationsThere is extensive operator experience with Shell Paper Machine Oils S3 M in many applications especially in Metso and Voith paper machine circulating systems, which include the dry and wet ends of the machine plus the calender stacks.The bulk temperature of the oil should not continuously exceed 80°C.- Shell Paper Machine Oils S3 M are specifically designed for:- Lubrication of bearings, gears and auxiliary equipment in the wet end and dryer sections of paper machines- Hydraulic and lubrication systems in deflection-compensating rolls- Enhanced protection of gears under severe operating conditions.Specifications, Approvals & Recommendations- SKF (paper machine oils)- Metso (paper machine oils)- Voith VN 108- DIN51517-2 -type CLFAG FE-8 (120°C)- FZG load stage 12 (DIN 51354) For additional questions regarding equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Compatibility & Miscibility- Seal & Paint CompatibilityShell Paper Machine Oils S3 M are compatible with seal materials and paints normally specified for use with mineral oils. Health, Safety & Environment- Health and SafetyShell Paper Machine Oils S3 M are unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Protect the EnvironmentTake used oil to an authorized collection point. Do not discharge into drains, soil or water.Additional Information- AdviceProduct recommendations for applications and specifications not covered here may be obtained from your Shell representative.
    atribut:
    • Size (L): 209.0
    • Viscosity Index: 98
    • Pour Point (°C): -21
    • Demulsibility Separation Time (minute): 10 @82°C
    • FZG Load Stage: 12 Pass
    • Rust Test, Synthetic Sea Water: Pass
  7. KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)
    Mulai

    Rp55.900

    KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)
    Deskripsi:
    KLEENGUARD* G40 Polyurethane Coated Gloves is a value option that has the feel of a thinner glove for superior tactile sensitivity with the added protection of a coating. Abrasion and tear resistant, it's an affordable choice for light assembly and other applications where dexterity and extra protection are key.
    atribut:
    • Color: Black
  8. CIG Eye Protection Piranha (Kacamata Safety)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp36.900

    CIG Eye Protection Piranha (Kacamata Safety)
    atribut:
    • Compliance: ANSI Z87.1
  9. Shell Gadus A04W
    Mulai

    Rp22.900

    Shell Gadus A04W
    Deskripsi:
    Shell Gadus S2 V150C 3Premium multipurpose extreme-pressure greaseShell Gadus S2 V150C 3 grease is a premium multi-purpose grease based on high viscosity index mineral oil and a lithium soap thickener. It contains the latest state of the art additives to offer excellent anti wear and anti- corrosion properties and other additives to enhance its anti-oxidation properties. Shell Gadus S2 V150C 3 grease is especially suitable for wheel bearings operating in severe conditions and under load.Main ApplicationsShell Gadus S2 V150C 3 grease is used for the grease lubrication of heavy-duty bearings used in machinery and particularly suitable for the following applications:Automotive Wheel Bearings- Roller conveyors - Tapered Roller BearingSpecifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.Health, Safety & Environment- Health and SafetyShell Gadus S2 V150C 3 Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used fluid. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- Operating TemperatureOperating Temperature range -200°C to 1300°C- Re-greasing IntervalsFor bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed.- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
  10. Shell Spirax A227
    Mulai

    Rp1.099.900

    Shell Spirax A227
    Deskripsi:
    Shell Spirax S2 A 140High quality, GL-5 axle oilShell Spirax S2 A 140 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions.Main Applications- Automotive transmissions, differentials.- Moderate to heavily loaded gear sets in stationary and ancillary equipment.Specifications, Approvals & Recommendations- API Service Classification GL-5For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Spirax S2 A 140 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.6:2017 No: 104/S/Pro/B/VI/2018
  11. Shell Gadus A227 Drum Size
    Mulai

    Rp12.999.900

    Shell Gadus A227 Drum Size
    Deskripsi:
    Shell Gadus S1 OG 200Open Gear and Wire Rope GreaseShell Gadus S1 OG are a range of high viscosity, residual-type (bituminous) lubricants, which are recommended principally for open gears, sugar mills and wire rope applications which require an adhesive, high load-carrying, EP product. All grades are blends of bitumen and heavy mineral based oils, blended in different proportions to suitvarious applications.Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.Health, Safety & Environment- Health and SafetyShell Gadus S1 OG is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
  12. Shell Rim R2 Extra A227
    Mulai

    Rp10.999.900

    Shell Rim R2 Extra A227
    Deskripsi:
    Shell Rimula R2 Extra Energised Protecion oils we proven combinaions of adciives that react to the varying needs of your engine. They include active dispersants to carry away dirt, keeping the engine clean. Each dedicated additive releases its protective energy when needed, to ensure reliable and consistent protecion against deposits and wear and to resist thickening by heat. Approved by leading engine makers suitable for most heavy duty appications including turbo-charged engines.Specification Approvals & Recommendations.- Volvo: VDS- MB Approval: 228.1- AR CF-4, CF- ACEA: 1E2- MAN: 271For a full listing of equipment approvals and recommendations, please commit your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Rimula R2 Extra (CF-4/ 228.1) is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
    atribut:
    • Size (L): 209.0
    • ISO Viscosity Grade: 15W-40
    • Viscosity Index: 141
    • Density (g/L): 0.89 @15°C
    • Flash Point (°C): COC 226
    • Dynamic Viscosity (mPas): 6600 @-20°C
    • Kinematic Viscosity (mm²/s): 104 @40°C, 14.3 @100°C
    • Pour Point (°C): -33
  13. 3M Post-It Sticky Notes Seri 654
    Rating:
    100% of 100
    (24)
    Mulai

    Rp10.900

    3M Post-It Sticky Notes Seri 654
    Deskripsi:
    Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
Daftar Harga personal safety equipment Terbaru January 2026
UVEX Safety Spectacles i-3 (Kacamata Safety)Rp239.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
UVEX Kacamata Safety Super-FitRp279.900
UVEX Safety Glasses Pheos (Kacamata Safety)Rp209.900
MasterLock Latch Tight Portable Group Lock BoxRp1.399.900
UVEX Full View Safety GogglesRp479.900
MasterLock Rotating Gate Valve LockoutRp429.900
Shell Gadinia A227Rp13.999.900
Shell Paper March Oil A227Rp15.999.900
KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)Rp55.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)